Sealing ring NBR white Storz coupling; cam distance 105

  • ERIKS:10037644
Image 1
Sealing for Storz coupling is suitable for suction & discharge applications.
Material: NBR white.
Save to list

€3.25/ pieceexcl. VAT

€3.93incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NBR
Colour
White
Connection termination size
NA 105 mm
Temperature range
from -40 to 110 °C