Sealing ring NBR black for Storz coupling; cam distance 133

  • ERIKS:10037643
Image 1
Image 2
Image 1
Image 2
Sealing for Storz coupling is suitable for suction & discharge applications.
Material: NBR black. Oil and petrol resistant.
Save to list

€2.46/ pieceexcl. VAT

€2.98incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NBR
Colour
Black
Connection termination size
NA 133 mm
Temperature range
from -40 to 110 °C