
€0.55/ pieceexcl. VAT
€0.67incl. VAT
1036 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GOER |
Material | NBR |
Colour | Black |
Connection termination size | Claw distance 42mm |
Temperature range | from -40 to 95 °C |