Sealing ring GEKA Viton 200V

  • ERIKS:10037635
Image 1
Save to list

€3.17/ pieceexcl. VAT

€3.84incl. VAT

427 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
FPM
Colour
Green
Connection termination size
Claw distance 40mm
Temperature range
from -10 to 150 °C