Sealing ring GEKA NBR 220C

  • ERIKS:10037634
Image 1
Save to list

€1.16/ pieceexcl. VAT

€1.40incl. VAT

Sold per: 10Min. order: 10

100 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NBR
Colour
Black
Connection termination size
Claw distance 40mm
Temperature range
from -10 to 90 °C