Sealing ring GEKA NBR 200C suction/discharge

  • ERIKS:10037633
Image 1
Save to list

€0.49/ pieceexcl. VAT

€0.59incl. VAT

4099 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NBR
Colour
Black
Connection termination size
Claw distance 40mm
Temperature range
from -30 to 120 °C