Sealing ring GEKA NBR 120AC discharge

  • ERIKS:10037632
Image 1
Save to list

€0.89/ pieceexcl. VAT

€1.08incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NBR
Colour
Black
Connection termination size
Claw distance 40mm
Temperature range
from -5 to 100 °C