Sealing ring FPM for Storz coupling; cam distance 89

  • ERIKS:11113504
Image 1
Image 2
Image 1
Image 2
Sealing for Storz coupling is suitable for suction & discharge applications.
Material: FPM. Suitable for chemicals.
Save to list

€16.77/ pieceexcl. VAT

€20.29incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
FPM
Colour
Green
Connection termination size
NA 89 mm
Temperature range
from -15 to 200 °C