Sealing ring FPM for Storz coupling; cam distance 81

  • ERIKS:11085439
Image 1
Image 2
Image 1
Image 2
Sealing for Storz coupling is suitable for suction & discharge applications.
Material: FPM. Suitable for chemicals.
Save to list

€24.38/ pieceexcl. VAT

€29.50incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
FPM
Colour
Green
Connection termination size
NA 81 mm
Temperature range
from -15 to 200 °C