Sealing ring FPM for Storz coupling; cam distance 66

  • ERIKS:11050061
Image 1
Image 2
Image 1
Image 2
Sealing for Storz coupling is suitable for suction & discharge applications.
Material: FPM. Suitable for chemicals.
Save to list

€11.44/ pieceexcl. VAT

€13.84incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
FPM
Colour
Green
Connection termination size
NA 66 mm
Temperature range
from -15 to 200 °C