Sealing ring FPM for Storz coupling; cam distance 31

  • ERIKS:11252798
Image 1
Image 2
Image 1
Image 2
Sealing for Storz coupling is suitable for suction & discharge applications.
Material: FPM. Suitable for chemicals.
Save to list

€6.57/ pieceexcl. VAT

€7.95incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
FPM
Colour
Green
Connection termination size
NA 31 mm
Temperature range
from -15 to 200 °C