Sealing ring FPM for Storz coupling; cam distance 133

  • ERIKS:11252801
Image 1
Image 2
Image 1
Image 2
Sealing for Storz coupling is suitable for suction & discharge applications.
Material: FPM. Suitable for chemicals.
Save to list

€42.64/ pieceexcl. VAT

€51.59incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
FPM
Colour
Green
Connection termination size
NA 133 mm
Temperature range
from -15 to 200 °C