
€8.28/ pieceexcl. VAT
€10.02incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | AKZO |
Material | FPM |
Colour | Black |
Connection termination size | DN80 - M110x8 |
Temperature range | from -25 to 65 °C |