
€4.14/ pieceexcl. VAT
€5.01incl. VAT
23 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | AKZO |
Material | FPM |
Colour | Black |
Connection termination size | DN50 - M88x8 |
Temperature range | from -25 to 65 °C |