
€1.06/ pieceexcl. VAT
€1.28incl. VAT
26 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | AWR |
Material | SBR |
Colour | Black |
Connection termination size | Claw distance 41mm |
Temperature range | from -29 to 71 °C |