
€0.04/ pieceexcl. VAT
€0.04incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7603A |
Material | Aluminium |
Surface protection | Untreated |
Inner Diameter | 10 mm |
Outer Diameter | 14 mm |
Thickness | 1 mm |
DIN standard | 7603 |
Model | A |
Type | Sealing ring |
Facet | No |