
€1.59/ pieceexcl. VAT
€1.92incl. VAT
310 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GDP |
Material | PTFE |
Colour | White |
Connection termination size | DN40 |
Temperature range | from -30 to 300 °C |