
€0.90/ pieceexcl. VAT
€1.09incl. VAT
1320 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GDN |
Material | NBR |
Colour | Black |
Connection termination size | DN100 |
Temperature range | from -30 to 120 °C |