
€7.20/ pieceexcl. VAT
€8.71incl. VAT
142 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GDV |
Material | FPM |
Colour | Green |
Connection termination size | DN65 |
Temperature range | from -30 to 200 °C |