
€3.21/ pieceexcl. VAT
€3.88incl. VAT
961 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GDV |
Material | FPM |
Colour | Green |
Connection termination size | DN40 |
Temperature range | from -30 to 200 °C |