
€2.25/ pieceexcl. VAT
€2.72incl. VAT
Sold per: 10Min. order: 10
9 In stock - Estimated delivery date 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GDV |
Material | FPM |
Colour | Green |
Connection termination size | DN25 |
Temperature range | from -30 to 200 °C |