
€16.68/ pieceexcl. VAT
€20.18incl. VAT
287 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GDV |
Material | FPM |
Colour | Green |
Connection termination size | DN100 |
Temperature range | from -30 to 200 °C |