
€0.31/ pieceexcl. VAT
€0.38incl. VAT
109 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GDE |
Material | EPDM |
Colour | White |
Connection termination size | DN40 |
Temperature range | from -40 to 145 °C |