Seal DELTA DI 3312, I.D. 76 mm, in CSM, PN10 DN80

  • ERIKS:11122537
Image 1
Save to list

€19.89/ pieceexcl. VAT

€24.07incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3312
Material
CSM
Colour
Black
Connection termination size
DN80
Temperature range
from -30 to 80 °C