Seal DELTA DI 3312, I.D. 51 mm, in CSM, PN10 DN50

  • ERIKS:11122535
Image 1
Save to list

€30.55/ pieceexcl. VAT

€36.97incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3312
Material
CSM
Colour
Black
Connection termination size
DN50
Temperature range
from -30 to 80 °C