
€7.20/ pieceexcl. VAT
€8.71incl. VAT
8 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CDB |
Material | NBR |
Colour | Black |
Connection termination size | 159 mm |
Temperature range | from -40 to 80 °C |