
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PVDF |
Type | I |
Connection termination | Plastic welded sleeve |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 1/4" |
Shape | Straight |
Temperature range | from -20 to 140 °C |