
€39.72/ pieceexcl. VAT
€48.06incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PVDF |
Type | I |
Connection termination | Plastic welded sleeve |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 3/8" |
Shape | Straight |
Temperature range | from -20 to 140 °C |