Schroef Din 964 EV M 6 X 35 I2010

  • ERIKS:14282594
  • Manufacturer:8716024477798
Image 1
Save to list

€0.37/ pieceexcl. VAT

€0.45incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Head form
Rounded head
Screwing system
Screw slot
Material
Steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
6
Pitch thread
1
Head height
3 mm