Schroef Din 964 EV M 5 X 50 I2010

  • ERIKS:14282587
  • Manufacturer:8716024164339
Image 1
Save to list

€0.36/ pieceexcl. VAT

€0.44incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Head form
Rounded head
Screwing system
Screw slot
Material
Steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
5
Pitch thread
8
Head height
25 mm