Schroef Din 964 A2 M 4 X 40 - 500 I2010

  • ERIKS:14273765
  • Manufacturer:8716024221070
Image 1
Save to list

€0.29/ pieceexcl. VAT

€0.35incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Head form
Rounded head
Screwing system
Screw slot
Material
Stainless steel
Kind of thread
Metric
Thread size metric (M..)
4
Pitch thread
7
Head height
32 mm