Schroef Din 914 A2 M 10 X 16 I4027

  • ERIKS:14273790
  • Manufacturer:8716024292155
Image 1
Save to list

€0.63/ pieceexcl. VAT

€0.76incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
10
Material
Stainless steel
Material quality
Stainless steel V2A
Screwing system
Internal hexagon
Thread type
Metric
Pitch thread
15 mm
Wrench width
5 mm