Schroef DIN 913 A4 M 6 X 20 I4026

  • ERIKS:14283613
  • Manufacturer:8716024662859
Image 1
Save to list

€0.46/ pieceexcl. VAT

€0.56incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
6
Material
Stainless steel
Material quality
Stainless steel (V4A)
Screwing system
Internal hexagon
Thread type
Metric
Pitch thread
1 mm
Wrench width
3 mm