Schroef DIN 913 A4 M 12 X 30 I4026

  • ERIKS:14283623
  • Manufacturer:8716024515957
Image 1
Save to list

€1.71/ pieceexcl. VAT

€2.06incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
12
Material
Stainless steel
Material quality
Stainless steel (V4A)
Screwing system
Internal hexagon
Thread type
Metric
Pitch thread
175 mm
Wrench width
6 mm