Schroef DIN 913 A2 M 5 X 10 I4026

  • ERIKS:14273785
  • Manufacturer:8716024115065
Image 1
Save to list

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
5
Material
Stainless steel
Material quality
Stainless steel V2A
Screwing system
Internal hexagon
Thread type
Metric
Pitch thread
8 mm
Wrench width
25 mm