
€0.70/ pieceexcl. VAT
€0.85incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 8 |
Material | Steel |
Material quality | Other |
Surface protection | Untreated |
Screwing system | Internal hexagon |
Pitch thread | 1 mm |
Wrench width | 4 mm |