Schroef Din 913 45H ZW M5 X 10 -200 I4026

  • ERIKS:14270522
  • Manufacturer:8716024149251
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
5
Material
Steel
Surface protection
Untreated
Material quality
Other
Screwing system
Internal hexagon
Thread type
Metric
Pitch thread
8 mm
Wrench width
25 mm