
€0.56/ pieceexcl. VAT
€0.68incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 12 |
Material | Steel |
Material quality | Other |
Surface protection | Untreated |
Screwing system | Internal hexagon |
Pitch thread | 15 mm |
Wrench width | 6 mm |