
€0.40/ pieceexcl. VAT
€0.49incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 10 |
Material | Steel |
Surface protection | Untreated |
Material quality | Other |
Screwing system | Internal hexagon |
Pitch thread | 125 mm |
Wrench width | 5 mm |