Schroef DIN 85 MB M 4 X 25 I1580

  • ERIKS:14336086
  • Manufacturer:8716024786029
Image 1
Save to list

€0.43/ pieceexcl. VAT

€0.52incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Screwing system
Screw slot
Material
Brass
Material quality
Cu2/Cu3 (brass)
Kind of thread
Metric
Thread size metric (M..)
4
Pitch thread
7
Head height
24 mm