
€0.30/ pieceexcl. VAT
€0.36incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Screwing system | Screw slot |
Material | Brass |
Material quality | Cu2/Cu3 (brass) |
Kind of thread | Metric |
Thread size metric (M..) | 3 |
Pitch thread | 3 |
Head height | 18 mm |