
€1.79/ pieceexcl. VAT
€2.17incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Screwing system | Screw slot |
Material | Stainless steel |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Pitch thread | 125 |
Head height | 48 mm |