
€0.65/ pieceexcl. VAT
€0.79incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Screwing system | Screw slot |
Material | Stainless steel |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
Pitch thread | 8 |
Head height | 3 mm |