Schroef DIN 85 A4 M 4 X 8 - 500 I1580

  • ERIKS:14283604
  • Manufacturer:8716024083357
Image 1
Save to list

€0.17/ pieceexcl. VAT

€0.21incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Screwing system
Screw slot
Material
Stainless steel
Kind of thread
Metric
Thread size metric (M..)
4
Pitch thread
7
Head height
24 mm