Schroef DIN 85 A2 M 6 X 50 - 200 I1580

  • ERIKS:14273757
  • Manufacturer:8716024825292
Image 1
Save to list

€0.78/ pieceexcl. VAT

€0.94incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Screwing system
Screw slot
Material
Stainless steel
Kind of thread
Metric
Thread size metric (M..)
6
Pitch thread
1
Head height
36 mm