Schroef DIN 85 A2 M 5 X 30 I1580

  • ERIKS:14273752
  • Manufacturer:8716024190901
Image 1
Save to list

€0.50/ pieceexcl. VAT

€0.60incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Screwing system
Screw slot
Material
Stainless steel
Kind of thread
Metric
Thread size metric (M..)
5
Pitch thread
8
Head height
3 mm