Schroef DIN 85 A2 M 3 X 16 - 500 I1580

  • ERIKS:14283193
  • Manufacturer:8716024714695
Image 1
Save to list

€0.11/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Screwing system
Screw slot
Material
Stainless steel
Kind of thread
Metric
Thread size metric (M..)
3
Pitch thread
5
Head height
18 mm