
€0.08/ pieceexcl. VAT
€0.09incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Head form | Semi round head |
Screwing system | Phillips |
Material | Stainless steel |
Material quality | Stainless steel V2A |
Head diameter | 75 mm |