Schroef Din 551 5.8 ZW M4 X 5 - 200 I4766

  • ERIKS:14271296
  • Manufacturer:8716024273000
Image 1
Save to list

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
4
Material
Steel
Surface protection
Untreated
Thread type
Metric
Pitch thread
7 mm