SCHN RVS A2 RING KVP TPS M16

  • ERIKS:12216938
Image 1
Save to list

€0.25/ pieceexcl. VAT

€0.30incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Suitable for bolt size metric (M..)
16
Inner Diameter
17 mm
Outer Diameter
24 mm
Thickness
1.2 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A2
Model
Type S
Type
Locking disc spring